
MRC-20 Metric Set Screw Coupling
Mfr # MRC-20
Zoro # G6771170
product price: $28.95
/eaKey Features
Bore Dia.
20 mm
Outside Dia.
38 mm
Application
Metric traditional cost effective rigid coupling design. Provides torque transmission & alignment.
Length
50 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRC-20
Zoro #
G6771170
UPC #
44861460078
Country of Origin
United States
Dimensions
Bore Dia.
20 mm
Outside Dia.
38 mm
Length
50 mm
Details
Application
Metric traditional cost effective rigid coupling design. Provides torque transmission & alignment.
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.