Zoro Homepage

MRC-35 Metric Set Screw Coupling

  • Mfr # MRC-35

  • Zoro # G6774436


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Bore Dia.
35 mm
Outside Dia.
63 mm
Application
Metric traditional cost effective rigid coupling design. Provides torque transmission & alignment.
Length
114 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRC-35
Zoro #
G6774436
UPC #
44861460160
Country of Origin
United States

Dimensions

Bore Dia.
35 mm
Outside Dia.
63 mm
Length
114 mm

Details

Application
Metric traditional cost effective rigid coupling design. Provides torque transmission & alignment.
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.