Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N2C-025 Acetal Two-Piece Clamping Collar

  • Mfr # N2C-025

  • Zoro # G6787088


product price: $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Bore Dia.
1/4 in
Material
Acetal
Outside Dia.
5/8 in
Width
5/16 in
Screw Size
#4-40 x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2C-025
Zoro #
G6787088
UPC #
44861823071
Country of Origin
China

Dimensions

Bore Dia.
1/4 in
Outside Dia.
5/8 in
Width
5/16 in
Screw Size
#4-40 x 3/8 in

Details

Material
Acetal
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.