Zoro Homepage

NC-100 Acetal Set Screw Collar

  • Mfr # NC-100

  • Zoro # G6775967


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Bore Dia.
1 in
Material
Acetal
Outside Dia.
1-5/8 in
Width
5/8 in
Screw Size
5/16"-18 x 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC-100
Zoro #
G6775967
UPC #
44861802199
Country of Origin
China

Dimensions

Bore Dia.
1 in
Outside Dia.
1-5/8 in
Width
5/8 in
Screw Size
5/16"-18 x 5/16 in

Details

Material
Acetal
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.