Zoro Homepage

One-Piece Clamping Collar

  • Mfr # CR1C-031-S

  • Zoro # G421890942


product price: $22.85
/ea

Key Features

Finish
Plain
Bore Dia.
0.3125 in
Collar Style
Clamp
Width
0.3125 in
Outside Dia.
0.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1C-031-S
Zoro #
G421890942
UPC #
44861080948
Country of Origin
United States

Dimensions

Bore Dia.
0.3125 in
Width
0.3125 in
Outside Dia.
0.6875 in
Screw Size
4-40 x 3/8

Details

Finish
Plain
Collar Style
Clamp
Material
316 Stainless Steel

Description

Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on both hard and soft shafts.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.