
One-Piece Clamping Collar
Mfr # CR1C-056-S
Zoro # G221891088
product price: $28.45
/eaKey Features
Screw Size
10-32 x 1/2
Finish
Plain
Outside Dia.
1.3125 in
Bore Dia.
0.5625 in
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR1C-056-S
Zoro #
G221891088
UPC #
44861080979
Country of Origin
United States
Dimensions
Screw Size
10-32 x 1/2
Outside Dia.
1.3125 in
Bore Dia.
0.5625 in
Width
0.4375 in
Details
Finish
Plain
Collar Style
Clamp
Material
316 Stainless Steel
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on both hard and soft shafts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.