
One-Piece Clamping Collar
Mfr # CR1C-131-S
Zoro # G621891015
product price: $50.89
/eaKey Features
Collar Style
Clamp
Screw Size
1/4-28 x 3/4
Material
316 Stainless Steel
Bore Dia.
1.3125 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR1C-131-S
Zoro #
G621891015
UPC #
44861082195
Country of Origin
United States
Dimensions
Screw Size
1/4-28 x 3/4
Bore Dia.
1.3125 in
Width
0.5625 in
Outside Dia.
2.25 in
Details
Collar Style
Clamp
Material
316 Stainless Steel
Finish
Plain
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on both hard and soft shafts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.