Zoro Homepage

One-Piece Clamping Collar

  • Mfr # CR1C-143-S

  • Zoro # G721891083


product price: $65.65
/ea

Key Features

Bore Dia.
1.4375 in
Outside Dia.
2.25 in
Collar Style
Clamp
Finish
Plain
Width
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1C-143-S
Zoro #
G721891083
UPC #
44861077450
Country of Origin
United States

Dimensions

Bore Dia.
1.4375 in
Outside Dia.
2.25 in
Width
0.5625 in
Screw Size
1/4-28 x 3/4

Details

Collar Style
Clamp
Finish
Plain
Material
316 Stainless Steel

Description

Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on both hard and soft shafts.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.