
One-Piece Clamping Collar
Mfr # CR1C-156-S
Zoro # G421890935
product price: $67.59
/eaKey Features
Collar Style
Clamp
Screw Size
1/4-28 x 3/4
Finish
Plain
Outside Dia.
2.375 in
Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR1C-156-S
Zoro #
G421890935
UPC #
44861082225
Country of Origin
United States
Dimensions
Screw Size
1/4-28 x 3/4
Outside Dia.
2.375 in
Bore Dia.
1.5625 in
Width
0.5625 in
Details
Collar Style
Clamp
Finish
Plain
Material
316 Stainless Steel
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on both hard and soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.