
One-Piece Clamping Collar
Mfr # R1C-156
Zoro # G221891170
product price: $31.99
/eaKey Features
Outside Dia.
2.5 in
Screw Size
1/4-28 x 3/4
Width
0.5 in
Finish
Black Oxide
Collar Style
Re-Machinable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R1C-156
Zoro #
G221891170
UPC #
44861350010
Country of Origin
United States
Dimensions
Outside Dia.
2.5 in
Screw Size
1/4-28 x 3/4
Width
0.5 in
Details
Finish
Black Oxide
Collar Style
Re-Machinable
Material
Steel
Description
Re-Machinable One-Piece Clamping Collars are offered with an undersized bore allowing the necessary clearance to re-machine the bore without damaging the existing clamp screws. The pilot bore can be safely enlarged to the nominal bore size reflected in the part number.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.