Zoro Homepage

One-Piece Clamping Collar

  • Mfr # R1C-300

  • Zoro # G821891075


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Screw Size
3/8-24 x 1
Collar Style
Re-Machinable
Material
Steel
Finish
Black Oxide
Outside Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1C-300
Zoro #
G821891075
UPC #
44861350096
Country of Origin
United States

Dimensions

Screw Size
3/8-24 x 1
Outside Dia.
4.5 in
Width
0.75 in

Details

Collar Style
Re-Machinable
Material
Steel
Finish
Black Oxide

Description

Re-Machinable One-Piece Clamping Collars are offered with an undersized bore allowing the necessary clearance to re-machine the bore without damaging the existing clamp screws. The pilot bore can be safely enlarged to the nominal bore size reflected in the part number.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.