
RC-037-4H at 90 Set Screw Coupling
Mfr # RC-037-4H@90
Zoro # G6770166
product price: $11.99
/eaKey Features
Bore Dia.
3/8 in
Outside Dia.
3/4 in
Length
1 in
Application
Traditional cost effective rigid coupling design. Provides torque transmission & alignment. Load capacity nearly doubles by adding a second set of set screws.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC-037-4H@90
Zoro #
G6770166
UPC #
44861050743
Country of Origin
United States
Dimensions
Bore Dia.
3/8 in
Outside Dia.
3/4 in
Length
1 in
Details
Application
Traditional cost effective rigid coupling design. Provides torque transmission & alignment. Load capacity nearly doubles by adding a second set of set screws.
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.