Zoro Homepage

RC-062-4H at 90 Set Screw Coupling

  • Mfr # RC-062-4H@90

  • Zoro # G6774488


product price: $18.75
/ea

Key Features

Bore Dia.
5/8 in
Outside Dia.
1-1/4 in
Material
Steel
Length
2 in
Application
Traditional cost effective rigid coupling design. Provides torque transmission & alignment. Load capacity nearly doubles by adding a second set of set screws.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-062-4H@90
Zoro #
G6774488
UPC #
44861050859
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1-1/4 in
Length
2 in

Details

Material
Steel
Application
Traditional cost effective rigid coupling design. Provides torque transmission & alignment. Load capacity nearly doubles by adding a second set of set screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.