Zoro Homepage

RC-062-KW Set Screw Coupling with Keyway

  • Mfr # RC-062-KW

  • Zoro # G6414737


product price: $20.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
5/8 in
Material - Couplings
Steel
Outside Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-062-KW
Zoro #
G6414737
UPC #
044861351260
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 1/4 in
Overall Length
2 in
Keyway Width (In.)
3/16
Screw Size
5/16"-18
Clearance Dia.
1.25 in
Clearance Dia. (In.)
1-1/4
Screw Size (In.)
5/16-18 x 5/16
Keyway Width
3/16 in
Bore Diameter 2
5/8 in
Minimum Bore Diameter
5/8 in
Coupling Outside Diameter
1 1/4 in
Keyway Width 2
3/16 in
Keyway Depth 2
3/32 in
Clearance Diameter
1.25 in
Maximum Bore Diameter
5/8 in
Keyway Width 1
3/16 in
Keyway Depth 1
3/32 in
Different Bore Sizes
No
Screw Thread Size
5/16"-18
Bore Diameter 1
5/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Max. Torque (In.-Lbs.)
469
Max. RPM
1,800 RPM
Machined From
Bar Stock
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components, Recessed Screws Provide an Outside Surface Free of any Major Projections for Safety
Material
Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
469 in-lb
Type
One Piece Clamp Type, with Keyway
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Carbon Steel
Bore Tolerance
+0.003 in / +0.0005 in
Zero Backlash
Yes
Included Screws
(4) Hex Socket Cap Screws
Coupling Construction
One-Piece
Maximum Torque
469 in-lb
Screw Material Finish
Black Oxide
Bore Type
Round Keyed
Coupling Material Finish
Black Oxide
Coupling Material
Carbon Steel
Coupling Material Grade
1211
Shaft Locking Type
Set Screw
Number of Locking Screws
4
Maximum Speed
1,800 RPM
Screw Material Grade
4140

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.25 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/4 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 5/8 in, Maximum Speed 1,800 RPM, Maximum Torque 469 in-lb, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.