Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RC-075-4H at 90 Set Screw Coupling

  • Mfr # RC-075-4H@90

  • Zoro # G6778374


product price: $22.75
/ea

Key Features

Bore Dia.
3/4 in
Outside Dia.
1-1/2 in
Length
2 in
Material
Steel
Application
Traditional cost effective rigid coupling design. Provides torque transmission & alignment. Load capacity nearly doubles by adding a second set of set screws.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-075-4H@90
Zoro #
G6778374
UPC #
44861050897
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1-1/2 in
Length
2 in

Details

Material
Steel
Application
Traditional cost effective rigid coupling design. Provides torque transmission & alignment. Load capacity nearly doubles by adding a second set of set screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.