Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RC-087-S Set Screw Coupling

  • Mfr # RC-087-S

  • Zoro # G0208446


product price: $57.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
7/8 in
Outside Dia.
1 3/4 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-087-S
Zoro #
G0208446
UPC #
044861356005
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1 3/4 in
Overall Length
2 in
Screw Size (In.)
5/16-18 x 5/16
Clearance Dia.
1.75 in
Screw Size
5/16"-18
Clearance Dia. (In.)
1.75
Coupling Outside Diameter
1 3/4 in
Different Bore Sizes
No
Maximum Bore Diameter
7/8 in
Clearance Diameter
1.75 in
Bore Diameter 2
7/8 in
Minimum Bore Diameter
7/8 in
Bore Diameter 1
7/8 in
Screw Thread Size
5/16"-18

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Plain
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Material
Stainless Steel
Type
Set Screw Type
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003 in / +0.0005 in
Screw Material
Stainless Steel
Coupling Construction
One-Piece
Number of Locking Screws
2
Bore Type
Round
Coupling Material
Stainless Steel
Zero Backlash
Yes
Screw Material Finish
Plain
Maximum Torque
395 in-lb
Screw Material Grade
18-8
Shaft Locking Type
Set Screw
Coupling Material Finish
Plain
Included Screws
(2) Hex Socket Set Screw
Coupling Material Grade
303
Maximum Speed
3,500 RPM

Description

Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round, Clearance Diameter 1.75 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 7/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 7/8 in, Maximum Speed 3,500 RPM, Maximum Torque 395 in-lb, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.