Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RC-112-S Set Screw Coupling

  • Mfr # RC-112-S

  • Zoro # G0208391


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
1 1/8 in
Outside Dia.
2 1/8 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-112-S
Zoro #
G0208391
UPC #
044861064993
Country of Origin
United States

Dimensions

Bore Dia.
1 1/8 in
Outside Dia.
2 1/8 in
Overall Length
3 in
Screw Size
3/8"-16
Screw Size (In.)
3/8-16 x 1/2
Clearance Dia.
2.125 in
Clearance Dia. (In.)
2.125
Minimum Bore Diameter
1 1/8 in
Bore Diameter 2
1 1/8 in
Different Bore Sizes
No
Maximum Bore Diameter
1 1/8 in
Coupling Outside Diameter
2 1/8 in
Clearance Diameter
2.13 in
Screw Thread Size
3/8"-16
Bore Diameter 1
1 1/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Plain
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
Set Screw Type
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Stainless Steel
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003 in / +0.0005 in
Screw Material
Stainless Steel
Maximum Torque
600 in-lb
Bore Type
Round
Coupling Material Grade
303
Number of Locking Screws
2
Maximum Speed
3,500 RPM
Screw Material Finish
Plain
Coupling Construction
One-Piece
Included Screws
(2) Hex Socket Set Screw
Coupling Material
Stainless Steel
Coupling Material Finish
Plain
Shaft Locking Type
Set Screw
Screw Material Grade
18-8
Zero Backlash
Yes

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round, Clearance Diameter 2.13 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/8 in, Maximum Speed 3,500 RPM, Maximum Torque 600 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.