Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RC-112 Set Screw Coupling

  • Mfr # RC-112

  • Zoro # G0208428


product price: $33.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
1 1/8 in
Material - Couplings
Steel
Outside Dia.
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-112
Zoro #
G0208428
UPC #
044861351284
Country of Origin
United States

Dimensions

Bore Dia.
1 1/8 in
Outside Dia.
2 1/8 in
Overall Length
3 in
Clearance Dia.
2.125 in
Screw Size (In.)
3/8-16 x 1/2
Screw Size
3/8"-16
Clearance Dia. (In.)
2.125
Coupling Outside Diameter
2 1/8 in
Minimum Bore Diameter
1 1/8 in
Bore Diameter 2
1 1/8 in
Screw Thread Size
3/8"-16
Different Bore Sizes
No
Maximum Bore Diameter
1 1/8 in
Clearance Diameter
2.13 in
Bore Diameter 1
1 1/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Material
Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
Set Screw Type
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003 in / +0.0005 in
Screw Material
Carbon Steel
Screw Material Grade
4140
Coupling Material Grade
1211
Coupling Material
Carbon Steel
Coupling Material Finish
Black Oxide
Maximum Torque
1,000 in-lb
Coupling Construction
One-Piece
Shaft Locking Type
Set Screw
Number of Locking Screws
2
Included Screws
(2) Hex Socket Set Screw
Bore Type
Round
Zero Backlash
Yes
Maximum Speed
1,800 RPM
Screw Material Finish
Black Oxide

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round, Clearance Diameter 2.13 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/8 in, Maximum Speed 1,800 RPM, Maximum Torque 1,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.