Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RC-150-S Set Screw Coupling

  • Mfr # RC-150-S

  • Zoro # G6966346


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
2 1/2 in
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-150-S
Zoro #
G6966346
UPC #
044861065020
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Outside Dia.
2 1/2 in
Overall Length
4 1/2 in
Screw Size
3/8"-16
Screw Size (In.)
3/8-16 x 1/2
Clearance Dia. (In.)
2-1/2
Clearance Dia.
2.5 in
Bore Diameter 1
1 1/2 in
Bore Diameter 2
1 1/2 in
Different Bore Sizes
No
Screw Thread Size
3/8"-16
Clearance Diameter
2.5 in
Minimum Bore Diameter
1 1/2 in
Coupling Outside Diameter
2 1/2 in
Maximum Bore Diameter
1 1/2 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Plain
Max. Torque
900 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Design
Locks Securely to Shafting with (2) Socket Setscrews
Type
One Piece Set Screw
Machined From
Bar Stock
Max. RPM
1,800 RPM
Max. Torque (In.-Lbs.)
900
Material
Stainless Steel
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.003 in / +0.0005 in
Maximum Speed
3,500 RPM
Number of Locking Screws
2
Coupling Material Grade
303
Screw Material Grade
18-8
Coupling Material Finish
Plain
Shaft Locking Type
Set Screw
Screw Material Finish
Plain
Maximum Torque
900 in-lb
Coupling Construction
One-Piece
Bore Type
Round
Included Screws
(2) Hex Socket Set Screw
Zero Backlash
Yes
Coupling Material
Stainless Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round, Clearance Diameter 2.5 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/2 in, Maximum Speed 3,500 RPM, Maximum Torque 900 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.