Zoro Homepage

RC-200-4H at 90 Set Screw Coupling

  • Mfr # RC-200-4H@90

  • Zoro # G6764749


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Outside Dia.
3-5/16 in
Application
Traditional cost effective rigid coupling design. Provides torque transmission & alignment. Load capacity nearly doubles by adding a second set of set screws.
Material
Steel
Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-200-4H@90
Zoro #
G6764749
UPC #
44861065525
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
3-5/16 in
Length
4-1/2 in

Details

Application
Traditional cost effective rigid coupling design. Provides torque transmission & alignment. Load capacity nearly doubles by adding a second set of set screws.
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.