2CC-062-062-KW Two-Piece Clamping Coupling Recessed Screw with Keyway

  • Mfr # 2CC-062-062-KW

  • Zoro # G0208778


product price:  $72.19
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Bore Dia.
5/8 in
Material - Couplings
Steel
Outside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2CC-062-062-KW
Zoro #
G0208778
UPC #
044861260166
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
Clearance Dia.
1.5 in
Screw Size
#10-32
Keyway Width
3/16 in
Screw Size (In.)
10-32 x 1/2
Keyway Width (In.)
3/16
Clearance Dia. (In.)
1.5
Different Bore Sizes
No
Keyway Width 1
3/16 in
Keyway Depth 1
3/32 in
Bore Diameter 1
5/8 in
Clearance Diameter
1.5 in
Coupling Outside Diameter
1 1/2 in
Bore Diameter 2
5/8 in
Keyway Width 2
3/16 in
Screw Thread Size
#10-32
Keyway Depth 2
3/32 in
Maximum Bore Diameter
5/8 in
Minimum Bore Diameter
5/8 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
Two Piece Clamp Recessed Screw, with Keyway
Material
Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003 in / -0.000 in
Screw Material
Carbon Steel
Coupling Material Finish
Black Oxide
Number of Locking Screws
4
Maximum Speed
4,000 RPM
Coupling Material
Carbon Steel
Coupling Construction
Two-Piece
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Bore Type
Round Keyed
Maximum Torque
890 in-lb
Features
Recessed Screws
Included Screws
(4) Hex Socket Cap Screws
Coupling Material Grade
1211
Screw Material Grade
4140

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.5 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 890 in-lb, Overall Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.