RC-200-KW Set Screw Coupling with Keyway

  • Mfr # RC-200-KW

  • Zoro # G0208288


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
2 in
Material - Couplings
Steel
Outside Dia.
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-200-KW
Zoro #
G0208288
UPC #
044861006641
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
3 5/16 in
Overall Length
4 1/2 in
Screw Size
1/2"-13
Keyway Width
1/2 in
Clearance Dia. (In.)
3.313
Keyway Width (In.)
1/2
Screw Size (In.)
1/2-13 x 1/2
Clearance Dia.
3.313 in
Bore Diameter 2
2 in
Bore Diameter 1
2 in
Maximum Bore Diameter
2 in
Keyway Width 2
1/2 in
Screw Thread Size
1/2"-13
Keyway Depth 1
1/4 in
Clearance Diameter
3.31 in
Keyway Depth 2
1/4 in
Keyway Width 1
1/2 in
Coupling Outside Diameter
3 5/16 in
Minimum Bore Diameter
2 in
Different Bore Sizes
No

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Machined From
Bar Stock
Material
Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
Set Screw Type, with Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Carbon Steel
Bore Tolerance
+0.003 in / +0.0005 in
Number of Locking Screws
2
Shaft Locking Type
Set Screw
Maximum Torque
2,000 in-lb
Coupling Material
Carbon Steel
Bore Type
Round Keyed
Maximum Speed
1,800 RPM
Zero Backlash
Yes
Coupling Material Grade
1211
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Set Screw
Coupling Material Finish
Black Oxide
Coupling Construction
One-Piece
Screw Material Grade
4140

Description

Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round Keyed, Clearance Diameter 3.31 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 5/16 in, Different Bore Sizes No, Keyway Depth 1 1/4 in, Keyway Depth 2 1/4 in, Minimum Bore Diameter 2 in, Keyway Width 1 1/2 in, Keyway Width 2 1/2 in, Maximum Bore Diameter 2 in, Maximum Speed 1,800 RPM, Maximum Torque 2,000 in-lb, Overall Length 4 1/2 in, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.