Zoro Homepage

Set Screw Collar

  • Mfr # CRC-118-S

  • Zoro # G421890874


product price: $44.65
/ea

Key Features

Outside Dia.
2 in
Bore Dia.
1.1875 in
Finish
Plain
Material
316 Stainless Steel
Width
0.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRC-118-S
Zoro #
G421890874
UPC #
44861420591
Country of Origin
United States

Dimensions

Outside Dia.
2 in
Bore Dia.
1.1875 in
Width
0.6875 in
Screw Size
3/8-16 x 3/8

Details

Finish
Plain
Material
316 Stainless Steel
Collar Style
Set Screw

Description

Manufactured from T316 stainless steel or steel plated in yellow zinc dichromate for added corrosion resistance. Traditional collar design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.