
Set Screw Collar
Mfr # CRC-150-S
Zoro # G721890918
product price: $54.89
/eaKey Features
Outside Dia.
2.25 in
Screw Size
3/8-16 x 3/8
Width
0.75 in
Material
316 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRC-150-S
Zoro #
G721890918
UPC #
44861420621
Country of Origin
United States
Dimensions
Bore Dia.
1.5 in
Outside Dia.
2.25 in
Screw Size
3/8-16 x 3/8
Width
0.75 in
Details
Material
316 Stainless Steel
Finish
Plain
Collar Style
Set Screw
Description
Manufactured from T316 stainless steel or steel plated in yellow zinc dichromate for added corrosion resistance. Traditional collar design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.