Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw Collar

  • Mfr # CRC-168-S

  • Zoro # G321890851


product price: $55.85
/ea

Key Features

Width
0.8125 in
Finish
Plain
Outside Dia.
2.5 in
Collar Style
Set Screw
Screw Size
3/8-16 x 3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRC-168-S
Zoro #
G321890851
UPC #
44861420690
Country of Origin
United States

Dimensions

Bore Dia.
1.6875 in
Width
0.8125 in
Outside Dia.
2.5 in
Screw Size
3/8-16 x 3/8

Details

Finish
Plain
Collar Style
Set Screw
Material
316 Stainless Steel

Description

Manufactured from T316 stainless steel or steel plated in yellow zinc dichromate for added corrosion resistance. Traditional collar design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.