Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw Collar

  • Mfr # CRC-175-S

  • Zoro # G221890920


product price: $64.59
/ea

Key Features

Finish
Plain
Outside Dia.
2.625 in
Screw Size
1/2-13 x 1/2
Width
0.875 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRC-175-S
Zoro #
G221890920
UPC #
44861420683
Country of Origin
United States

Dimensions

Outside Dia.
2.625 in
Screw Size
1/2-13 x 1/2
Width
0.875 in
Bore Dia.
1.75 in

Details

Finish
Plain
Material
316 Stainless Steel
Collar Style
Set Screw

Description

Manufactured from T316 stainless steel or steel plated in yellow zinc dichromate for added corrosion resistance. Traditional collar design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.