Zoro Homepage

Set Screw Collar

  • Mfr # CRC-206-S

  • Zoro # G021890861


product price: $64.89
/ea

Key Features

Screw Size
1/2-13 x 1/2
Collar Style
Set Screw
Finish
Plain
Bore Dia.
2.0625 in
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRC-206-S
Zoro #
G021890861
UPC #
44861080337
Country of Origin
United States

Dimensions

Screw Size
1/2-13 x 1/2
Bore Dia.
2.0625 in
Outside Dia.
3 in
Width
0.875 in

Details

Collar Style
Set Screw
Finish
Plain
Material
316 Stainless Steel

Description

Manufactured from T316 stainless steel or steel plated in yellow zinc dichromate for added corrosion resistance. Traditional collar design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.