
Set Screw Collar
Mfr # CRC-212-S
Zoro # G521890897
product price: $88.55
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2.125 in
Outside Dia.
3 in
Finish
Plain
Screw Size
1/2-13 x 1/2
Collar Style
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRC-212-S
Zoro #
G521890897
UPC #
44861420737
Country of Origin
United States
Dimensions
Bore Dia.
2.125 in
Outside Dia.
3 in
Screw Size
1/2-13 x 1/2
Width
0.875 in
Details
Finish
Plain
Collar Style
Set Screw
Material
316 Stainless Steel
Description
Manufactured from T316 stainless steel or steel plated in yellow zinc dichromate for added corrosion resistance. Traditional collar design.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.