Zoro Homepage

Set Screw Collar

  • Mfr # CRC-250-S

  • Zoro # G921890862


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Finish
Plain
Collar Style
Set Screw
Material
316 Stainless Steel
Outside Dia.
3.5 in
Bore Dia.
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRC-250-S
Zoro #
G921890862
UPC #
44861420850
Country of Origin
United States

Dimensions

Outside Dia.
3.5 in
Bore Dia.
2.5 in
Screw Size
1/2-13 x 1/2
Width
1 in

Details

Finish
Plain
Collar Style
Set Screw
Material
316 Stainless Steel

Description

Manufactured from T316 stainless steel or steel plated in yellow zinc dichromate for added corrosion resistance. Traditional collar design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.