Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Set Screw Collar
- Mfr # GSC-162-DT
- Zoro # G6769676
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Bore Dia.
1-5/8 in
Material
Steel
Collar Style
Set Screw
Outside Dia.
2-1/2 in
Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSC-162-DT
- Zoro #
- G6769676
- UPC #
- 44861055373
- Country of Origin
- China
- Material
- Steel
- Collar Style
- Set Screw
- Finish
- Unplated
Dimensions
- Bore Dia.
- 1-5/8 in
- Outside Dia.
- 2-1/2 in
- Width
- 13/16 in
- Screw Size
- 3/8-16 x 3/8
Description
Traditional cost effective collar design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.