Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw Collar

  • Mfr # GSC-231-SS

  • Zoro # G821891105


product price: $82.55
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.25 in
Screw Size
1/2-13 x 1/2
Finish
Plain
Collar Style
Set Screw
Width
0.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSC-231-SS
Zoro #
G821891105
UPC #
44861635094
Country of Origin
China

Dimensions

Outside Dia.
3.25 in
Screw Size
1/2-13 x 1/2
Bore Dia.
2.3125 in
Width
0.9375 in

Details

Finish
Plain
Material
Stainless Steel
Collar Style
Set Screw

Description

Traditional cost effective collar design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.