Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw Collar

  • Mfr # GSC-443-Z

  • Zoro # G921891142


product price: $44.45
/ea

Key Features

Collar Style
Set Screw
Outside Dia.
5.5 in
Screw Size
1/2-13 x 1/2
Finish
Zinc
Width
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSC-443-Z
Zoro #
G921891142
UPC #
44861635155
Country of Origin
China

Dimensions

Outside Dia.
5.5 in
Bore Dia.
4.4375 in
Screw Size
1/2-13 x 1/2
Width
1.125 in

Details

Collar Style
Set Screw
Finish
Zinc
Material
Steel

Description

Traditional cost effective collar design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.