
Set Screw Collar
Mfr # GSC-493-Z
Zoro # G521891153
product price: $58.75
/eaKey Features
Outside Dia.
6 in
Screw Size
1/2-13 x 1/2
Collar Style
Set Screw
Width
1.25 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSC-493-Z
Zoro #
G521891153
UPC #
44861635131
Country of Origin
China
Dimensions
Outside Dia.
6 in
Screw Size
1/2-13 x 1/2
Width
1.25 in
Bore Dia.
4.9375 in
Details
Collar Style
Set Screw
Material
Steel
Finish
Zinc
Description
Traditional cost effective collar design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.