Zoro Homepage

Set Screw Collar

  • Mfr # GSC-543-Z

  • Zoro # G621891190


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Screw Size
1/2-13 x 1/2
Outside Dia.
6.5 in
Collar Style
Set Screw
Material
Steel
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSC-543-Z
Zoro #
G621891190
UPC #
44861055502
Country of Origin
China

Dimensions

Screw Size
1/2-13 x 1/2
Outside Dia.
6.5 in
Width
1.25 in
Bore Dia.
5.4375 in

Details

Collar Style
Set Screw
Material
Steel
Finish
Zinc

Description

Traditional cost effective collar design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.