Zoro Homepage

Set Screw Collar

  • Mfr # GSC-593-Z

  • Zoro # G821891181


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Collar Style
Set Screw
Outside Dia.
7 in
Bore Dia.
5.9375 in
Finish
Zinc
Screw Size
1/2-13 x 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSC-593-Z
Zoro #
G821891181
UPC #
44861055519
Country of Origin
China

Dimensions

Outside Dia.
7 in
Bore Dia.
5.9375 in
Screw Size
1/2-13 x 1/2
Width
1.25 in

Details

Collar Style
Set Screw
Finish
Zinc
Material
Steel

Description

Traditional cost effective collar design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.