H1C-025-S One-Piece Clamping Collar Recessed Screw

  • Mfr # H1C-025-S
  • Zoro # G2668176
product price: 
$
10.69
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Screw Size
4-40
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1C-025-S
Zoro #
G2668176
UPC #
044861174258
Country of Origin
United States

Dimensions

Screw Size
4-40
Width Tolerance
+0.005/-0.005 in
For Shaft Diameter
1/4 in
Collar Width
1/4 in
Screw Thread Size
#4-40
Bore Diameter
1/4 in
Screw Length
3/8 in
Collar Outside Diameter
13/16 in
Clearance Diameter
0.69 in

Details

Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
System of Measurement
Inch
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
8 in-lb
Bore Tolerance
+0.003/-0.000 in
Bore Type
Round
Resistance Properties
Corrosion-Resistant
Collar Material Grade
303
Collar Material
Stainless Steel
Shaft Locking Type
Clamp-On
Included Screws
(1) Hex Socket Cap Screw
Collar Material Finish
Plain
Maximum Operating Temperature
800 Degrees F
Screw Material Grade
4140
Minimum Operating Temperature
-40 Degrees F
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 13/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.69 in, Collar Width 1/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & reviews