Cogged V-Belt, Tri-Power, AX44, AX, EPDM, 46 in, 1/2 in Top Width
- Mfr # AX44
- Zoro # G916063288
product price:Â
$
15.95
/ea
Key Features
V-Belt Type
Classical; Cogged
Belt Series
Tri-Power
V-Belt Section
AX
Industry Number
AX44
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX44
- Zoro #
- G916063288
- UPC #
- 072053014518
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- Belt Series
- Tri-Power
- V-Belt Section
- AX
- Industry Number
- AX44
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
- Minimum Operating Temperature
- -60 Degrees F
- Edge Construction
- Raw Edge
- Color
- Black
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 250 Degrees F
- Number of Bands
- 1
- Belt Material
- Ethylene Elastomer
- Application
- General Industry
- Banded Belt
- No
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 46 in
- Thickness
- 0.31 in
- Belt Trade Size
- AX
- Rib Width
- 0.5 in
- Nominal Length
- 46 in
Description
Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number AX44, Number of Bands 1, Outside Length 46 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Cogged, Application General Industry, Belt Coating Not Applicable, Belt Series Tri-Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.