Shop CLIMAX METAL PRODUCTS

H2C-262 Two-Piece Clamping Collar Recessed Screw

  • Mfr # H2C-262
  • Zoro # G0244128

product price: 
$
66.99
/ea

Key Features

Number of Pieces
2
Collar Style
Clamp
Screw Size
3/8"-24
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2C-262
Zoro #
G0244128
UPC #
044861252987
Country of Origin
United States

Dimensions

Screw Size
3/8"-24
Width Tolerance
+0.005/-0.005 in
Screw Thread Size
3/8"-24
Collar Width
3/4 in
Clearance Diameter
4.25 in
Bore Diameter
2 5/8 in
Collar Outside Diameter
4-1/4 in
Screw Length
1 in
For Shaft Diameter
2 5/8 in

Details

Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Steel
Item
Shaft Collar
System of Measurement
Inch
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003/-0.000 in
Screw Seating Torque
600 in-lb
Collar Material Finish
Black Oxide
Bore Type
Round
Collar Material Grade
1215
Collar Material
Steel
Minimum Operating Temperature
0 Degrees F
Collar Construction
2-Piece
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
300 Degrees F
Shaft Locking Type
Clamp-On
Screw Material Grade
4140

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.25 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.