Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # G1SC-012-A

  • Zoro # G521890828


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Collar Style
Clamp
Width
0.25 in
Bore Dia.
0.125 in
Outside Dia.
0.5 in
Screw Size
4-40 x 3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1SC-012-A
Zoro #
G521890828
UPC #
44861051702
Country of Origin
China

Dimensions

Width
0.25 in
Bore Dia.
0.125 in
Outside Dia.
0.5 in
Screw Size
4-40 x 3/8

Details

Collar Style
Clamp
Material
Aluminum
Finish
Plain

Description

Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.