Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # G1SC-018-A

  • Zoro # G821890832


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Screw Size
4-40 x 3/8
Collar Style
Clamp
Bore Dia.
0.1875 in
Material
Aluminum
Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1SC-018-A
Zoro #
G821890832
UPC #
44861051719
Country of Origin
China

Dimensions

Screw Size
4-40 x 3/8
Bore Dia.
0.1875 in
Outside Dia.
0.625 in
Width
0.3125 in

Details

Collar Style
Clamp
Material
Aluminum
Finish
Plain

Description

Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.