Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # G1SC-043-A

  • Zoro # G021890847


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Screw Size
6-32 x 3/8
Bore Dia.
0.4375 in
Material
Aluminum
Width
0.375 in
Outside Dia.
0.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1SC-043-A
Zoro #
G021890847
UPC #
44861051764
Country of Origin
China

Dimensions

Screw Size
6-32 x 3/8
Bore Dia.
0.4375 in
Width
0.375 in
Outside Dia.
0.9375 in

Details

Material
Aluminum
Collar Style
Clamp
Finish
Plain

Description

Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.