
Shaft Collar
Mfr # G1SC-056-A
Zoro # G221890869
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
Finish
Plain
Outside Dia.
1.25 in
Bore Dia.
0.5625 in
Screw Size
10-32 x 1/2
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1SC-056-A
Zoro #
G221890869
UPC #
44861051788
Country of Origin
China
Dimensions
Outside Dia.
1.25 in
Bore Dia.
0.5625 in
Screw Size
10-32 x 1/2
Width
0.4375 in
Details
Finish
Plain
Material
Aluminum
Collar Style
Clamp
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.