
Shaft Collar
Mfr # G1SC-068-A
Zoro # G321890943
product price: $4.35
/eaSold in multiples of 3 for $13.05
Key Features
Outside Dia.
1.375 in
Finish
Plain
Screw Size
10-32 x 1/2
Bore Dia.
0.6875 in
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1SC-068-A
Zoro #
G321890943
UPC #
44861051825
Country of Origin
China
Dimensions
Outside Dia.
1.375 in
Screw Size
10-32 x 1/2
Bore Dia.
0.6875 in
Width
0.4375 in
Details
Finish
Plain
Collar Style
Clamp
Material
Aluminum
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.