
Shaft Collar
Mfr # G2SC-350-SS
Zoro # G921890886
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Screw Size
3/8-24 x 1
Outside Dia.
4.75 in
Collar Style
Clamp
Width
0.875 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2SC-350-SS
Zoro #
G921890886
UPC #
44861040287
Country of Origin
China
Dimensions
Screw Size
3/8-24 x 1
Outside Dia.
4.75 in
Bore Dia.
3.5 in
Width
0.875 in
Details
Collar Style
Clamp
Finish
Plain
Material
Stainless Steel
Description
Design fully engages the shaft without marring. Effective on hard and soft shafts. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.