Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GM1C-03-B

  • Zoro # G821890849


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Collar Style
Clamp
Width
9 mm
Finish
Black Oxide
Outside Dia.
16 mm
Bore Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM1C-03-B
Zoro #
G821890849
UPC #
44861053515
Country of Origin
China

Dimensions

Width
9 mm
Outside Dia.
16 mm
Bore Dia.
3 mm
Screw Size
M3 x 8

Details

Collar Style
Clamp
Finish
Black Oxide
Material
Steel

Description

Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.