
Shaft Collar
Mfr # GM1C-05-B
Zoro # G121890976
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
Collar Style
Clamp
Screw Size
M3 x 8
Finish
Black Oxide
Outside Dia.
16 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM1C-05-B
Zoro #
G121890976
UPC #
44861053539
Country of Origin
China
Dimensions
Screw Size
M3 x 8
Outside Dia.
16 mm
Width
9 mm
Bore Dia.
5 mm
Details
Collar Style
Clamp
Finish
Black Oxide
Material
Steel
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.