
Shaft Collar
Mfr # GM1C-06-B
Zoro # G121890907
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Material
Steel
Bore Dia.
6 mm
Finish
Black Oxide
Screw Size
M3 x 8
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM1C-06-B
Zoro #
G121890907
UPC #
44861053553
Country of Origin
China
Dimensions
Bore Dia.
6 mm
Screw Size
M3 x 8
Outside Dia.
16 mm
Width
9 mm
Details
Material
Steel
Finish
Black Oxide
Collar Style
Clamp
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.