Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GM1C-06-SS

  • Zoro # G021890854


product price: $9.79
/ea

Key Features

Collar Style
Clamp
Finish
Plain
Bore Dia.
6 mm
Material
Stainless Steel
Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM1C-06-SS
Zoro #
G021890854
UPC #
44861053560
Country of Origin
China

Dimensions

Bore Dia.
6 mm
Width
9 mm
Outside Dia.
16 mm
Screw Size
M3 x 8

Details

Collar Style
Clamp
Finish
Plain
Material
Stainless Steel

Description

Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.