
Shaft Collar
Mfr # GM1C-08-B
Zoro # G121890839
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
Width
9 mm
Screw Size
M3 x 10
Finish
Black Oxide
Bore Dia.
8 mm
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM1C-08-B
Zoro #
G121890839
UPC #
44861053577
Country of Origin
China
Dimensions
Width
9 mm
Screw Size
M3 x 10
Bore Dia.
8 mm
Outside Dia.
18 mm
Details
Finish
Black Oxide
Collar Style
Clamp
Material
Steel
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.