
Shaft Collar
Mfr # GM1C-08-SS
Zoro # G921890879
product price: $10.15
/eaKey Features
Bore Dia.
8 mm
Outside Dia.
18 mm
Material
Stainless Steel
Finish
Plain
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM1C-08-SS
Zoro #
G921890879
UPC #
44861053584
Country of Origin
China
Dimensions
Bore Dia.
8 mm
Outside Dia.
18 mm
Screw Size
M3 x 10
Width
9 mm
Details
Material
Stainless Steel
Finish
Plain
Collar Style
Clamp
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.